Pipette tips
Standard, 10000 µl, -, 164 mm, Red, Single tray (4 x 35)
Catalog # BHITLH-799000
New Product
Supplier: Sartorius
Jump to:
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
Ordering information: Available in bulk packaging, in autoclavable racks and in refills.
Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Documents
Specifications
- Colour code:Red
- Packed:Single tray (4 x 35)
- Sterile:-
- Volume:10000 µl
- Length:164 mm
- Tip style:Standard



