Eclipse™ Standard Surface Pipette Tips
Labcon's Eclipse™ standard surface pipette tips are made of high-quality, 100% pure virgin medical grade polypropylene. The resin is pre-tested to ensure no extractables are present.
Uniquely engineered to fit most popular brands of pipettes
- Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
- Tip sizes range from 10 to 1250 µl
- Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
- Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
- Made in USA
Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.
All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs.
Certifications: PFAS-free, Endotoxin-free, ATP-free, RNase/Dnase-free, Low Trace Metals (<1 ppm).
Labcon's Eclipse™ standard surface pipette tips are made of high-quality, 100% pure virgin medical grade polypropylene. The resin is pre-tested to ensure no extractables are present.
Uniquely engineered to fit most popular brands of pipettes
- Versatile design for various lab applications, featuring bevel point, extended, graduated, ultrafine tips, and more
- Tip sizes range from 10 to 1250 µl
- Pure USP Class VI, naturally hydrophobic resins provide high-quality tip uniformity
- Sterile tips guarantee the highest sterility assurance level of 10⁻⁶
- Made in USA
Labcon resins are pre-tested to ensure no extractables, PFAS, or other compounds are present.
All tips undergo continuous lot testing to ensure precision and consistent performance in Labcon in-house physical and biological testing labs.
Certifications: PFAS-free, Endotoxin-free, ATP-free, RNase/Dnase-free, Low Trace Metals (<1 ppm).
Product Family Options
Refill Eclipse™ tips
- Tip styleVolumeSterileLengthTip colourFor use withPacked
- Graduated, UltraFine10 µl-31,4 mmClearUniversal pipettes1248/pack, 12480/case, 10 packs/case1 * 1.248 STNew ProductNew Product
- Bevel, Graduated200 µl-49,7 mmClearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
- Bevel200 µl-49,7 mmYellow/clearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
Racked Eclipse™ tips
- Tip styleVolumeSterileLengthTip colourFor use withPacked
- Graduated, UltraFine, Extra Long10 µl-47,6 mmClearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
- Graduated, UltraFine, Extra Long10 µl+47,6 mmClearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
- Graduated, UltraFine10 µl+31,4 mmClearUniversal pipettes1152/pack, 11520/case, 10 packs/case1 * 1.152 STNew ProductNew Product
- Bevel, Graduated200 µl-49,7 mmClearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
- Bevel, Graduated200 µl+49,7 mmClearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
- Bevel200 µl-49,7 mmYellow/clearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
- Bevel200 µl+49,7 mmYellow/clearUniversal pipettes960/pack, 9600/case, 10 packs/case1 * 960 STNew ProductNew Product
Refill Eclipse™ FlexTop™ tips
- Tip styleVolumeSterileLengthTip colourFor use withPacked
- Extended, Flextop, UltraFine1250 µl-88,9 mmClearUniversal pipettes480/pack, 4800/case, 10 packs/case1 * 480 STNew ProductNew Product
Racked Eclipse™ FlexTop™ tips
- Tip styleVolumeSterileLengthTip colourFor use withPacked
- Extended, Flextop, UltraFine1250 µl-88,9 mmClearUniversal pipettes576/pack, 4608/case, 8 packs/case1 * 576 STNew ProductNew Product
- Extended, Flextop, UltraFine1250 µl+88,9 mmClearUniversal pipettes576/pack, 4608/case, 8 packs/case1 * 576 STNew ProductNew Product



