Synergi HPLC Columns, Max-RP
New Product
Supplier: PHENOMENEX
About this item
38 Options Available Below
Product Details & Documents
Specifications for Product Family
Specifications
- Catalog No:
- PHEC00B-4337-AF
- PHEC00F-4337-AF
- PHEC00B-4337-A0
- PHEC00A-4372-B0
- PHEC00A-4337-B0
- PHEC00B-4372-B0
- PHEC00B-4337-B0
- PHEC00C-4337-B0
- PHEC00D-4372-B0
- PHEC00D-4337-B0
- PHEC00F-4337-B0
- PHEC00B-4372-Y0
- PHEC00B-4337-Y0
- PHEC00C-4337-Y0
- PHEC00D-4372-Y0
- PHEC00F-4337-Y0
- PHEC00G-4337-Y0
- PHEC00M-4372-D0
- PHEC00A-4337-E0
- PHEC00B-4372-E0
- PHEC00B-4337-E0
- PHEC00C-4337-E0
- PHEC00D-4337-E0
- PHEC00F-4337-E0
- PHEC00G-4350-E0
- PHEC00G-4337-E0
- PHEC00G-4350-N0
- PHEC00G-4337-N0
- PHEC00F-4337-P0-AX
- PHEC00G-4350-P0-AX
- PHEC00G-4337-P0-AX
- PHEC00F-4337-U0-AX
- PHEC00G-4337-U0-AX
- PHEC00B-4350-V0-AX
- PHEC00G-4350-V0-AX
- PHEC00M-4372-B0-CE
- PHEC00M-4337-B0-CE
- PHEC00M-4372-D0-CE
- Carbon load:
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- 1,5 - 9,0
- Surface area:
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 475 m²/g
- 400 m²/g
- 475 m²/g
- 400 m²/g
Specifications
Product Family Options
Columns
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- CapillaryMax-RPStainless steel, glass coated80 Å4 µm0,50 mm50 mmLog in for availability1 * 1 ST1 160,00 €Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4337-AFCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - CapillaryMax-RPStainless steel, glass coated80 Å4 µm0,50 mm150 mmLog in for availability1 * 1 ST1 160,00 €Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4337-AFCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4337-A0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00A-4372-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00A-4337-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4372-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4337-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00C-4337-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00D-4372-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00D-4337-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4337-B0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4372-Y0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4337-Y0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00C-4337-Y0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00D-4372-Y0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4337-Y0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4337-Y0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00M-4372-D0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00A-4337-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4372-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4337-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00C-4337-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00D-4337-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4337-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4350-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4337-E0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Semi-preparativeMax-RPStainless steel80 Å10 µm10,00 mm250 mmLog in for availability1 * 1 ST2 210,00 €Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4350-N0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Semi-preparativeMax-RPStainless steel80 Å4 µm10,00 mm250 mmLog in for availability1 * 1 ST2 780,00 €Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4337-N0Carbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product
AXIA™ packed columns
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4337-P0-AXCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4350-P0-AXCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4337-P0-AXCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4337-U0-AXCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4337-U0-AXCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4350-V0-AXCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00G-4350-V0-AXCarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product
MercuryMS™ columns
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- Specifications:New Product
More
Specifications
Cat. No.PHEC00M-4372-B0-CECarbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00M-4337-B0-CECarbon load17%EndcappedYespH range1,5 - 9,0Surface area475 m²/gNew Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00M-4372-D0-CECarbon load17%EndcappedYespH range1,5 - 9,0Surface area400 m²/gNew Product



