Biozen HPLC Columns, dSEC-2
New Product
Supplier: PHENOMENEX
About this item
10 Options Available Below
Product Details & Documents
Specifications for Product Family
Specifications
- Catalog No:
- PHEC00B-4787-AN
- PHEC00F-4787-AN
- PHEC00F-4787-E0
- PHEC00F-4788-E0
- PHEC00H-4787-E0
- PHEC00H-4788-E0
- PHEC00F-4788-K0
- PHEC00H-4788-K0
- PHEC03A-4788-E0
- PHEC03Q-4788-K0
- Carbon load:
- 0%
- 0%
- 0%
- 0%
- 0%
- 0%
- 0%
- 0%
- 0%
- 0%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
- 1,5 - 8,5
Specifications
Product Family Options
Product Information
- Column FormatPhaseColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- Specifications:New Product
More
Specifications
Cat. No.PHEC00B-4787-ANCarbon load0%EndcappedYespH range1,5 - 8,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4787-ANCarbon load0%EndcappedYespH range1,5 - 8,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4787-E0Carbon load0%EndcappedYespH range1,5 - 8,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4788-E0Carbon load0%EndcappedYespH range1,5 - 8,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00H-4787-E0Carbon load0%EndcappedYespH range1,5 - 8,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC00H-4788-E0Carbon load0%EndcappedYespH range1,5 - 8,5New Product - Semi-preparativedSEC-2Stainless steel200 Å3 µm7,80 mm150 mmLog in for availability1 * 1 ST2 410,00 €Specifications:New Product
More
Specifications
Cat. No.PHEC00F-4788-K0Carbon load0%EndcappedYespH range1,5 - 8,5New Product - Semi-preparativedSEC-2Stainless steel200 Å3 µm7,80 mm300 mmLog in for availability1 * 1 ST2 560,00 €Specifications:New Product
More
Specifications
Cat. No.PHEC00H-4788-K0Carbon load0%EndcappedYespH range1,5 - 8,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC03A-4788-E0Carbon load0%EndcappedYespH range1,5 - 8,5New Product - Specifications:New Product
More
Specifications
Cat. No.PHEC03Q-4788-K0Carbon load0%EndcappedYespH range1,5 - 8,5New Product
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



