pH Combination Electrode, EGA161L/PG
Product Details & Documents
The EGA161L/PG pH combination electrode with detachable glass ground sleeve diaphragm and large low resistant pH membrane glass is the ideal choice for difficult applications in samples with low ionic strength, like ultra clean water and drinking water with low conductivity.
Cylinder membrane shape with ≤500 MΩ (25 °C) membrane resistance
7,0 ±03 Isopotential point
20 µS/cm Minimum conductivity of the medium
32 mm Minimum immersion depth
<0,5 bar (higher with pressure load at a remote side tube connector)
S7 coaxial lab plug head electrical connection
The electrode features flexible glass sleeve ring diaphragm for adjustment of the electrolyte flow and an extremely large cylindrical pH membrane. Connect the side arm to a 3 M KCl reservoir and adjust the flow for optimal performance.
Specifications
- Description:pH Combination electrode
- Diaphr.:1 flexible glass sleeve junction
- Electrolyte:Fluid (about 3 M KCl), refillable
- Cat. No.:WTWAEGA161L/PG
- Reference system:Ag/AgCl
- pH range:0 - 14
- Shaft material:Glass
- Temperature range:–5…+80 °C
- Immersion depth:32 mm (min)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



