Order Entry
Germany
ContactUsLinkComponent
HPLC Columns, Repromer 1000 RPS
HPLC Columns, Repromer 1000 RPS
Catalog # MAISRM68.RPS.S0103
Supplier:  DR MAISCH
New Product
HPLC Columns, Repromer 1000 RPS
Catalog # MAISRM68.RPS.S0103
Supplier:  DR MAISCH
New Product

Specifications

  • Ø int.:
    3 mm
  • Particle Size:
    8 µm
  • Pore size:
    1000 Å
  • Length:
    13 mm
  • USP code:
    L21
  • pH range:
    2 - 10

Specifications

About this item

For sugars, Alcohols and org. Acids: (Polymers elute in front of monomers).