Order Entry
Germany
ContactUsLinkComponent
Autoclavable Container, Blue
Autoclavable Container, Blue
Catalog # 216-3249
Supplier:  MULTIROIR
New Product
undefined
Autoclavable Container, Blue
Catalog # 216-3249
Supplier:  MULTIROIR
New Product

Specifications

  • Colour:
    Blue
  • Material:
    Fiberglass
  • W×D×H:
    608×405×152 mm (ext)
  • Weight:
    1580 g

Specifications

About this item

Reinforced HDPE container, ideal for laboratory use. Undeformable, unbreakable, food-safe. Smooth, hygienic, easy-care surface. Perfect for medical, pharmaceutical or research environments. 100% recyclable, durable and safe.

  • Robust construction: made from fiberglass-reinforced HDPE, ensuring long-lasting durability in demanding lab environments

  • Hygienic design: smooth, easy-to-clean surface ensures optimal cleanliness and contamination control
  • Laboratory versatility: perfectly suited for pharmaceutical, chemical, research, and medical laboratories

Designed for demanding environments, this glass-fiber-reinforced HDPE part offers excellent stability and exceptional resistance to high temperatures.

Undeformable, it withstands pasteurisation (4 h at 85 °C) and sterilisation processes (up to 130 °C for short periods). Its unbreakable structure and food compatibility make it an ideal solution for laboratories, particularly in sterile environments. 100% recyclable, it also meets environmental sustainability requirements.