Minichiller 1200 OLÉ
HUBE3078.0001.98
: HUBER
New Product
- Max. pressure:0,7 bar
- Description:Minichiller 1200 OLÉ with 0,1 K digital display
- Electrical:208 - 240 V, 50/60 Hz
- Max. suction flow rate:18 l/min
- Refrigerant:R 290
- Dimensions:280×511×424 mm
- Sensor:PT100
- Weight:0,18 kg
- Pump port:M16x1 male
Chiller with air-cooled refrigerating unit and circulation pump. Evaporator (cooler), tank and housing of stainless steel. Pressure-suction pump made of industrial plastic material. Digital Temperature adjustment and digital temperature display. Level indicator with sight glass.
Large, bright OLED display
Simple operation with menu navigation
Simultaneous display of set point, internal temperature, Tmin and Tmax
USB (Device) and RS232 interfaces
Autostart function for power failure
Switch for whisper mode:
Reduced sound pressure level: 51 dB(A): ±4 dB(A)
Pump data for whisper mode:
Delivery rate: 14 L/min
Delivery pressure: 0,2 bar
Delivery rate (suction): 11 L/min
Delivery pressure (suction): 0,18 bar
Four-year warranty - registration required.