Specifications
- Weight:7,6 kg
- Capacity:38 L/minute (flow rate)
- Description:High flow roof leak diverter, square
- L×W:3,4×3,4 m
Specifications
About this item
High flow design catches and diverts up to 38 L per minute to prevent high volume ceiling leaks from becoming a big problem.
Easy and quick way to prevent damage to your facility caused by roof or ceiling leaks
76,2 mm diameter flat hose drains up to 38 L of liquid per minute
Heavy-duty vinyl-coated tarp resists punctures, UV and mildew and lasts multiple deployments
Ideal for washdowns or after heavy rains
Can be installed using hanging straps
Pinched corners create a funnel to channel liquids to a drain or collection container without overflowing or sagging; engineered with leakproof seams and connections. Brass grommets resist tearing and make installation easy; multiple hanging points add stability and preserve funnel shape.
Extra-large drain opening and debris cage prevents clogs from crumbled ceiling tiles, drywall and roofing material. Cut drain hose for a custom fit; insert 90° elbow between hose sections to prevent kinking (hose and elbow fitting included).
Composition:
Diverter - Reinforced vinyl
Hose - Vinyl
Elbow - PVC
Collection container and hanging straps sold separately.
Includes 0,3 - 3,3W×3,3L m leak diverter tarp, 25 - 76W mm × 7,6L m flat hose, 1 to 90° elbow.