Millipore® Immobilon®-NC Hydrophilic Transfer Membrane
Catalog # MILFHATF85R
Supplier: Merck
New Product
Specifications
- Description:Immobilon®-NC transfer membrane
- Dimensions:70×84 mm
Specifications
About this item
Triton-free, mixed cellulose esters transfer membrane.
Western blotting
Electrostatic
Hydrophilic
Mixed cellulose esters (MCE)
Plain/white filter
1 roll, 8,5 cm × 10 m
0,45 µm pore size
Detection method: chromogenic, radioactive and fluorescent.
Compatible stains: Amido black, India ink, Ponceau-S red, Colloidal gold and CPTS.