Order Entry
Germany
ContactUsLinkComponent
Milli-Q® SQ 240CV Purification System
Milli-Q® SQ 240CV Purification System
Catalog # 171-1540
Supplier:  Merck
New Product
Milli-Q® SQ 240CV Purification System
Catalog # 171-1540
Supplier:  Merck
New Product

Specifications

  • Flow rate:
    Up to 1,6 L/min ultrapure water from handset dispenser
    Up to 6 L/min pure RO water from SQ gravity valve
  • Description:
    Milli-Q® SQ 240CV RO water production and ultrapure water dispensing system, with preset volume dispensing
  • Electrical:
    100 - 240 VAC/50 - 60 Hz
  • Average daily needs:
    10 L/Day
  • Feed water:
    Potable tap water
    Lab feed water connection must be a 25,4 mm male thread NPT/BSP/GAZ
  • Operating weight with full tank:
    17 kg
  • Weight:
    11 kg without SQ switch 3,5 L tank
  • W×D×H:
    409×220×503 mm; 526×220×629 mm (Including handset dispenser)
  • Pk:
    1

Specifications

About this item

The Milli-Q® SQ 240CV water purification system delivers both pure reverse osmosis (RO) water and ultrapure (Type 1) water. It benefits from a fixed preset volume dispenser that records and repeats the dispensing volume of ultrapure water.

  • High-flow (up to 42 L/h) RO cartridge rapidly refills (as few as 6 min) mobile SQ Switch tank with freshly produced pure RO water

  • Gravity Valve (optional) lets you dispense pure RO water at up to 6 L/h directly from the SQ Switch tank base
  • RO water recovery loop saves 50% of the rejected water
  • Automatic RO membrane rinsing maintains its high performance
  • Individual Twist and Lock cartridge replacement, for each exhausted purification step, simplifies maintenance and limits running cost
  • Compact size plus water and energy savings support lab sustainability efforts

This Milli-Q® SQ 240CV water purification system is 1 of 6 preset configurations available for the Milli-Q® SQ 2Series family of systems. For this configuration, the RO production station and ultrapure dispensing module are present as one unit and cannot be separated. It fulfills all lab water requirements for both pure RO and Type 1 water.

Simple, manual handset dispenser allows any new or untrained user to deliver ultrapure water at a varible flow rate, from 1,6 L/min to drop by drop. Reliable 18,2 MΩ·cm resistivity ultrapure (Type 1) water quality is indicated by a coloured LED, and TOC is reduced by an integrated photo-oxidation UV lamp. Freshly dispensed ultrapure water is available from the attached ultrapure water dispensing module; When completed with additional autonomous Milli-Q® SQ 200 ultrapure dispensing modules, ultrapure water is available anywhere with an electrical outlet thanks to the mobile SQ Switch tank.

Ordering information:

This catalog number does not include:
SQPAK™ cartridges and final filter,
SQ Switch 3,5 L tank,
SQ Gravity valve or power cord adapted to the local electrical network.

Consumables

Product Information