Order Entry
Germany
ContactUsLinkComponent
 
Thermo Scientific™ ES FMS Combination Refrigerator/Freezers
Catalog # HERA263C-AXW-TSC
Supplier:  Thermo Scientific
undefined
Thermo Scientific™ ES FMS Combination Refrigerator/Freezers
Catalog # HERA263C-AXW-TSC
Supplier:  Thermo Scientific

Specifications

  • Capacity:
    159L (Refrigerator) & 109 L (Freezer)
  • Description:
    ES series combination lab refrigerator/freezer
  • Electrical:
    230 V 50 Hz
  • Refrigerant:
    Hydrocarbon
  • Defrost:
    Manual
  • Door type:
    2 reversible doors
  • Shelves/drawers:
    3, 2 Half Baskets (1 Shelf, 2 Baskets Freezer)
  • Weight:
    95 kg
  • W×D×H ext.:
    610x545x1675 mm

Specifications

About this item

These ES Series ATEX certified sparkfree flammable material storage (FMS) laboratory refrigerators and freezers are ideal for storing ethyl ether, acetone,  alcohol, benzene, butane, gasoline,  hexane, lacquer solvent and naphtha along with other potentially flammable material in general laboratory locations.

  • Integrated controller

  • Digital display
  • High and low temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Access ports
  • Reversible doors
  • Hydrocarbon refrigerants
  • HCFC and CFC free insulation
  • CE/ATEX marked