About this item
The UH5200 features a 10,4” backlit colour LCD display with 800×600-pixel resolution to allow detailed visualisation of calibration curves and measured spectra. The UH5200 is a standalone instrument that may also be controlled from a PC by installing the optional UV Solutions Plus software package. Measured data may be stored in the instrument´s on-board memory or on USB drives.
Large colour LCD and safe input with keypad
- Supports barcode reader for standalone use
- Data storage via USB supported
- New lamp controls designed for safety and environmental impact
- Automated calibration and self-diagnostic capabilities
UH5200 series instruments are equipped with the capability to turn the lamp on and off automatically, thus avoiding unnecessary on-time. When the lamp is turned on, the instrument monitors its output and automatically notifies the operator when this output has stabilised, indicating that measurements may now begin. Also, as a new safety provision, the UH5200 series now incorporates a sensor to detect whether the lamp chamber is open or closed during the lamp-replacement process.
The spectrophotometer can connect to a commercially available printer through its USB printer port.
The UH5200 incorporates a variety of automated calibration and self-diagnostic capabilities-including memory checks, wavelength-drive checks, illumination checks, wavelength auto-calibration, and a lamp on-time display feature-to ensure stable operation of the instrument.
The UH5210 is a fully PC-controlled instrument. Its control software is UV Solutions Plus, a new platform that is an update to the UV Solutions control software of the previous-generation U-2900 system with expanded functionality, including display of data lists and data-processing results in tabular form, report layouts, and performance validation.
The UH5210 is a successor to the U-2910 and is a PC-controlled model inheriting its robustness and comfortable operability.
Specifications
- Catalog No:
- 634-1244
- 634-1243
- Wavelength accuracy:
- ±0,3 nm
- ±0,3 nm
- Wavelength range:
- 190 - 1100 nm
- 190 - 1100 nm
- Light source:
- Double-beam
- Double-beam
- Spectral bandwidth:
- 1,5 nm
- 1,5 nm
- W×D×H:
- 572×500×285 mm
- 572×500×285 mm
- Weight:
- 31 kg
- 31 kg