Order Entry
Germany
ContactUsLinkComponent
UV-Visible/NIR Spectrophotometer, UH5700
UV-Visible/NIR Spectrophotometer, UH5700
Catalog # 634-1242
Supplier:  VWR Collection
New Product
undefined
UV-Visible/NIR Spectrophotometer, UH5700
Catalog # 634-1242
Supplier:  VWR Collection
New Product

Specifications

  • Detector:
    Photomultiplier (UV-Vis); Cooled PbS detector (NIR)
  • Light source:
    (UV) Deuterium discharge tube (D2 lamp); (Vis, NIR) Iodine tungsten lamp (WI lamp)
  • Description:
    UV-visible/NIR spectrophotometer UH5700
  • Model:
    UH5700
  • Scanning speed:
    About 0,3 - 5000 nm/mi
  • Electrical:
    100 - 240 V 180 VA, 50/60 Hz
  • W×D×H:
    630×695×294 mm
  • Wavelength accuracy:
    ±0,1 nm (656,1 nm), ±1,5 nm (1312,2 nm)
  • Optical design:
    Czerny-Turner monochromator, single monochromator (grating), double beam
  • Photometric accuracy:
    ±0,002 Abs (0 - 0,5 Abs); ±0,003 Abs (0,5 - 1,0 Abs); ±0,006 Abs (1,0 - 2,0 Abs); ±0,3%T
  • Photometric range:
    (UV-Vis) -5 ~5 Abs; (NIR) −4 - +4 Abs *2
  • Sample compartment:
    Beam spacing: 100 mm; 120W×300D×140H mm
  • Spectral bandwidth:
    0,1, 0,2, 0,5, 1, 2, 5, 10 nm (UV and visible regions); 1 - 35 nm automatic control; 0,25, 0,5, 1 - 35 nm selection of a slit (near infrared region)
  • Stray light:
    198 nm (KCl): 0,5% or less; 220 nm (NaI): 0,005% or less; 340, 370nm (NaNO₂): 0,004% or less; 1420 nm (NaI): 0,03% or less
  • Wavelength:
    190 - 3300 nm
  • Wavelength repeatability:
    ±0,05 nm (UV), ±0,2 nm (NIR)
  • Weight:
    46 kg

Specifications

About this item

The UH5700 UV-Vis-NIR Spectrophotometer is a high-precision benchtop spectrophotometer instrument designed for handling the ultraviolet, visible and near-infrared regions (190 to 3300 nm).

  • Continuously variable slit

    Low stray light/high photometric range

    Supports high-speed scanning

    New software UV solutions plus

    Multiple accessories for a wide range of measurements

UH5700 achieves best-in-class levels of low stray light and high photometric range through use of a Czerny-Turner mounted single-monochromator bright spectrometer and a newly developed grating. The UH5700 employs a continuously variable slit in the near-infrared region, in which the slit automatically widens when measuring low quantities of light and narrows when measuring large quantities of light, and thereby achieves low-noise measurements across a broad range of measurement wavelengths.

The sample compartment shares a common design with the U-2900/U-3900, so existing accessories can be used (Except for certain accessories). Please check with your Avantor sales representative for details).

Software:
UH5700 UV-Visible/NIR Spectrophotometer utilises the UV Solutions Plus software for instrument control and data processing. Enhancements have been added compared to the popular UV Solutions Software (predecessor model) including a tabular form display feature for data lists and data processing results, a report layout feature, a performance confirmation feature.

Accessories information:

For measurement of liquids
Micro cell option

Micro cells are used in combination with a mask (HITA200-1537). A micro cell is suitable for small samples with volumes of 340 to 600 µl.

Ultra-micro volume sample measurement option

Trace samples are used in combination with a mask (HITA3J1-0116) (two included). These are suitable for ultra-micro volumes 1,5 to 90 µl.

Autosipper (HITA2J3-0131)

Suitable for multiple sample measurements.

AS-1010 Autosampler (HITA2J1-0122)

In combination with auto sipper, autosampler can make multiple automatic measurement of solution samples.

For measurement of solids
Ø60 Integrating Sphere (HITA2J3-0176)

Used for absorbance measurements of turbid samples and reflectance measurement of solid sample surfaces.
5° Specular Reflectance Accessory (relative)(HITA2J3-0151)
This accessory uses the mirror reflection of a sample to measure relative reflectance with respect to a standard reflection plate (aluminum-evaporated plane mirror). This is used for film thickness measurement, spectral reflectance measurement, and other such applications.

Glass filter holder (HITA210-2109)

Used for measuring transmittance and absorbance of solid plate samples such as glass filters.
Film holder (HITA210-2112)

Used for measuring the transmittance and absorbance of film-like samples.

Ordering information:

Please contact your local Avantor Sales representative for more information on range of accessories.

Delivery:

The UH5700 spectrophotometer is delivered with USB communication cable, instruction manual, UV solutions plus software program.