Order Entry
Germany
ContactUsLinkComponent
Drying ovens, large capacity, Heratherm™ General Protocol and Advanced Protocol series
Drying ovens, large capacity, Heratherm™ General Protocol and Advanced Protocol series
Certificates
undefined
Drying ovens, large capacity, Heratherm™ General Protocol and Advanced Protocol series

Specifications

  • Catalog No:
  • 466-0382
  • 466-0381
  • 466-0342
  • 466-0380
  • 466-0378
  • 466-0379
  • 466-0341
  • 466-0377
  • Model:
  • OMH750-3P
  • OMH750
  • OMH750
  • OGS750-3P
  • OMH400
  • OGS750
  • OMH400
  • OGS400
  • Temperature fluctuation (time):
  • @ 150 °C: ±0,4 °C
  • @ 150 °C: ±0,4 °C
  • @ 150 °C: ±0,4 °C
  • @ 150 °C: ±0,5 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,5 °C
  • @ 150 °C: ±0,3 °C
  • @ 150 °C: ±0,5 °C
  • Temperature range:
  • 50…300 °C
  • 50…250 °C
  • 50…250 °C
  • 50…300 °C
  • 50…250 °C
  • 50…250 °C
  • 50…250 °C
  • 50…250 °C
  • Temperature variation (spatial):
  • ±3,1 °C @ 150 °C
  • ±3,1 °C @ 150 °C
  • ±3,1 °C @ 150 °C
  • ±3,7 °C @ 150 °C
  • ±2,1 °C @ 150 °C
  • ±3,7 °C @ 150 °C
  • ±2,1 °C @ 150 °C
  • ±3,0 °C @ 150 °C
  • Capacity:
  • 731 L
  • 731 L
  • 731 L
  • 774 L
  • 396 L
  • 774 L
  • 396 L
  • 419 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Natural convection
  • Forced convection
  • Natural convection
  • Forced convection
  • Natural convection
  • Shelves supplied (max.):
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • Max. load per shelf:
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • 25 kg
  • Int. W×D×H:
  • 1004×545×1335 mm
  • 1004×545×1335 mm
  • 1004×545×1335 mm
  • 1004×590×1307 mm
  • 544×545×1335 mm
  • 1004×590×1307 mm
  • 544×545×1335 mm
  • 544×590×1307 mm
  • Ext. W×D×H:
  • 1261×770×1545 mm
  • 1261×770×1545 mm
  • 1261×770×1545 mm
  • 1261×770×1545 mm
  • 778×770×1545 mm
  • 1261×770×1545 mm
  • 778×770×1545 mm
  • 778×770×1545 mm
  • Power consumption:
  • 5750 W
  • 3000 W
  • 3000 W
  • 6350 W
  • 2400 W
  • 3000 W
  • 2400 W
  • 2400 W
  • Weight:
  • 185 kg
  • 185 kg
  • 185 kg
  • 182 kg
  • 135 kg
  • 182 kg
  • 135 kg
  • 136 kg

Specifications

Related Information