Reaction vessel, cylindrical, with thermal jacket, SVL®
Catalog # BIBB295-01
Supplier: SciLabware
Specifications
- Ø int.:100 mm
- With:drain valve
- Capacity:1000 ml
- Height:245 mm
- Pk:5
Specifications
About this item
Borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Ideal for temperature controlled reactions. With outer jacket through which a temperature controlling medium can be circulated (maximum temperature of 200 °C).