Order Entry
Germany
ContactUsLinkComponent
Conductivity meter, bench, SevenExcellence™, S700
Conductivity meter, bench, SevenExcellence™, S700
Supplier:  Mettler - Toledo
Certificates
undefined
Conductivity meter, bench, SevenExcellence™, S700
Supplier:  Mettler - Toledo

Specifications

  • Catalog No:
  • 662-1475
  • 662-1477
  • 662-1476
  • Model:
  • S700
  • S700
  • S700
  • Conductivity range:
  • 0,001 μS/cm - 2000 ms/cm
  • 0,001 μS/cm - 2000 ms/cm
  • 0,001 μS/cm - 2000 ms/cm
  • Conductivity resolution:
  • 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
    0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
  • 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
    0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
  • 0,001 - 1 (0,001 - 999999 μS/cm; 0,001 - 2000 mS/cm; 0,1 - 999999 μS/m)
    0,0001 - 1 (0,001 - 200 S/m; 0,001 - 200000 mS/m)
  • Conductivity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Conductivity calibration:
  • 1-point
  • 1-point
  • 1-point
  • Conductivity reference temperature:
  • 20/25 °C
  • 20/25 °C
  • 20/25 °C
  • Resistivity range:
  • 0,01 - 100 MΩcm
  • 0,01 - 100 MΩcm
  • 0,01 - 100 MΩcm
  • Resistivity resolution:
  • 0,0001 - 1 (0,01 - 100 MΩcm)
    0,01 - 1 (0,01 - 999999 Ωcm)
  • 0,0001 - 1 (0,01 - 100 MΩcm)
    0,01 - 1 (0,01 - 999999 Ωcm)
  • 0,0001 - 1 (0,01 - 100 MΩcm)
    0,01 - 1 (0,01 - 999999 Ωcm)
  • Resistivity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Salinity range:
  • 0,01 - 80 ppt
  • 0,01 - 80 ppt
  • 0,01 - 80 ppt
  • Salinity resolution:
  • 0,01 - 0,1
  • 0,01 - 0,1
  • 0,01 - 0,1
  • Salinity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • TDS range:
  • 0,001 - 1000 g/L, ppt
    0,001 - 999999 mg/L, ppm
  • 0,001 - 1000 g/L, ppt
    0,001 - 999999 mg/L, ppm
  • 0,001 - 1000 g/L, ppt
    0,001 - 999999 mg/L, ppm
  • TDS resolution:
  • 0,001 - 1
  • 0,001 - 1
  • 0,001 - 1
  • TDS accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,5%
  • Temperature range:
  • −30...+130 °C
  • −30...+130 °C
  • −30...+130 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature compensation:
  • Linear, non linear, off, pure water
  • Linear, non linear, off, pure water
  • Linear, non linear, off, pure water
  • Data logging capacity:
  • 20000 data points, 250 analyses
  • 20000 data points, 250 analyses
  • 20000 data points, 250 analyses
  • Connections:
  • Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • Mini-DIN (conductivity + temperature), NTC30 kΩ or PT1000 (external temperature input), Mini-LTW digital sensor input, Mini-DIN stirrer connection
  • Outputs:
  • USB, RS232, LAN
  • USB, RS232, LAN
  • USB, RS232, LAN
  • Display:
  • TFT colour display
  • TFT colour display
  • TFT colour display
  • Compliance:
  • GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
  • GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
  • GLP, USP/EP compliant, ABNT NBR 10547:2006, ICUMSA GS2/3-17 and GS 1/3/4/7/8-13
  • W×D×H:
  • 235×188×75 mm
  • 235×188×75 mm
  • 235×188×75 mm
  • Weight:
  • 1,12 kg
  • 1,12 kg
  • 1,12 kg

Specifications

Related Information