VWR®, Vinyl Gloves
Supplier: VWR Collection
Certificates
About this item
Ambidextrous, durable gloves that are ideal for food handling, catering and kitchen work and also low risk medical applications. They are made of vinyl and free from latex proteins and accelerants.
- Non sterile, powdered or powder-free
- Particularly skin friendly for users with latex allergy
- Rolled cuffs minimise the risk of tearing
- Smooth surface
- Level 2 – AQL 1,5
Length: 240 mm
Thickness: 0,075 mm (palm - single measured)
Colour: Transparent
EN 374 (Cat. I), EN 455, AQL 1,5
Certifications: EN 420, EN 455 1-3; ASTM F1671; PPE Cat. I
Food contact approved according to regulation EC 1935/2004 (non fatty food).
Food contact approved according to regulation EC 1935/2004 (non fatty food).
Caution: * Thickness is double measured, minimum values.
Limited Time Sale
Select items below are currently on sale
Specifications
- Catalog No:
- 112-2772
- 112-2763
- 112-2762
- 112-2761
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,08 mm*
- 0,08 mm*
- 0,08 mm*
- 0,08 mm*
- Finger thickness:
- 0,09 mm*
- 0,09 mm*
- 0,09 mm*
- 0,09 mm*
- Palm thickness:
- 0,13 mm*
- 0,13 mm*
- 0,13 mm*
- 0,13 mm*
- EN norm:
- EN 455, EN 374-2
- EN 455, EN 374-2
- EN 455, EN 374-2
- EN 455, EN 374-2
- Food contact approved:
- +
- +
- +
- +