VWR® Traceable®, Alti, baro and thermometer
Catalog # 620-1922
Supplier: VWR Collection
Specifications
- Range:–10…+60 °C; 8,85…32,45 in Hg; 300 - 1100 mbar; –700…+9000 m
- Resolution:0,1 °C; 1,0 mbar; 0,1 m
- Weight:100 g
- Seq:01
- W×D×H:95×70×19 mm
- Accuracy:±1,5 °C; ±8,0 mbar
- Pk:1
Specifications
About this item
This compact, lightweight meter can measure barometric pressure, temperature and altitude. It graphically displays the barometric pressure trend, and has a stopwatch/clock and compass.
- Rugged shock resistant case
- Clock with time of day and stopwatch
- Graphically displays barometric pressure trend
Conforms ISO 17025. Traceable to standard provided by NIST.
W×D×H: 95×70×19 mm
Weight: 100 g
Certifications: Conforms to ISO 17025 accredited by A2LA indicating traceability provided by NIST.
Delivery: Supplied with lanyard and two batteries.