Capillary columns, Elite-TPH for autosystem
Catalog # PERCN9316386
Supplier: PerkinElmer
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:01
- Phase:Elite-TPH
- Pk:1
Specifications
About this item
Elite-TPH specialty phase capillary columns are ideal for the analysis of total petroleum hydrocarbons.