Order Entry
Germany
ContactUsLinkComponent
Stretchable lanyards, shock-absorbing, Miller® Manyard®
Stretchable lanyards, shock-absorbing, Miller® Manyard®
Supplier:  HONEYWELL SAFETY
Certificates
undefined
Stretchable lanyards, shock-absorbing, Miller® Manyard®
Supplier:  HONEYWELL SAFETY

Specifications

  • Catalog No:
  • 111-1384
  • 111-1382
  • 111-1383
  • 118-0274
  • 139-0220
  • 139-0221
  • 111-1381
  • Model:
  • ME83 - 2,0 m
  • ME86 - 2,0 m
  • ME83 - 1,5 m
  • Forked
  • ME82 - 2,0 m
  • ME86 - 1,5 m
  • ME82 - 1,5 m
  • Breaking strength:
  • > 1500 daN
  • > 1500 daN
  • > 1500 daN
  • > 1500 daN
  • > 1500 daN
  • > 1500 daN
  • > 1500 daN
  • Connector type:
  • Karabiner, zinc plated steel, opening 17 mm
    Snap hook, chromated steel, opening 22 mm
  • Karabiner CS20, zinc plated steel, opening 18 mm
    Snap hook, chromate steel, opening 63 mm
  • Karabiner, zinc plated steel, opening 17 mm
    Snap hook, chromated steel, opening 22 mm
  • Screwgate karabiner, galvanized steel, opening 18 mm
    Two scaff hook karabiners, light alloy, opening 63 mm
  • Two ML00 karabiners, galvanized steel, opening 18 mm
  • Karabiner CS20, zinc plated steel, opening 18 mm
    Snap hook, chromate steel, opening 63 mm
  • Two ML00 karabiners, galvanized steel, opening 18 mm
  • Elasticity:
  • 33,0%
  • 32,8%
  • 32,8%
  • 32,8%
  • 32,0%
  • 30,0%
  • 29,7%
  • Weight:
  • 0,73 kg
  • 0,98 kg
  • 0,65 kg
  • 1,90 kg
  • 0,67 kg
  • 0,92 kg
  • 0,62 kg

Specifications