Order Entry
Germany
ContactUsLinkComponent
Miller® MC03 Work Positioning Lanyard
Miller® MC03 Work Positioning Lanyard
Supplier:  HONEYWELL SAFETY
Certificates
undefined
Miller® MC03 Work Positioning Lanyard
Supplier:  HONEYWELL SAFETY

Specifications

  • Catalog No:
  • 139-0218
  • 111-1371
  • 111-1372
  • Model:
  • MC03
  • MC03
  • MC03
  • Connector type:
  • Karabiner, galvanised steel, opening 17 mm
    Snap hook, aluminium, opening 22 mm
  • Karabiner, galvanised steel, opening 17 mm
    Snap hook, aluminium, opening 22 mm
  • Karabiner, galvanised steel, opening 17 mm
    Snap hook, aluminium, opening 22 mm
  • Weight:
  • 1,2 kg
  • 1,3 kg
  • 1,4 kg

Specifications