Order Entry
Germany
ContactUsLinkComponent
Cellulose, microcrystalline ∼ Ø 50 µm
Cellulose, microcrystalline ∼ Ø 50 µm
Certificates
undefined
Cellulose, microcrystalline ∼ Ø 50 µm
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1.5 %
  • Particle size:
    ≤1 % (> 250 µm)
  • Residue after ignition:
    ≤0.05 %
  • pH:
    5 to 7
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Certificates
Search by Lot Number