Cover glasses
630-2746
- L×W:24×40 mm
- Seq:09
- Thickness:0,17 ±0,01 mm
- Pk:1.000
Cover glasses with controlled thickness.
- Free from colour distortion borosilicate glass D 263™ M
- Excellent quality: Low levels of inclusions, striae, bubbles and streaks
- High spectral transmission, excellent flatness, optimum resistance to chemicals
: ISO 8255
: In tight-closing plastic boxes for protection against damp and climatic influences.