Sterilin™ Petri Dishes
Catalog # SLIN502VF
Supplier: Sterilin
Specifications
- Ø:90 mm
- Sterility:Aseptic
- Version:With 2 compartments, 3 vents
- Description:Petri dish, 2 compartment, 90 mm, clear colour, round shape
- Height:16 mm
- Pk:500
Specifications
About this item
Ideal for use with different media or when savings in media or incubator space are required. Perform nonstandard applications with Thermo Scientific™ Sterilin™ Special Petri Dishes. Minimum order quantities apply. Not available in America.
- Aseptically manufactured under clean room conditions (class 7 ISO14644) to exclude microbiological contamination
- Single frosted marking area on the base of the dish - ideal for plate orientation with automatic pouring systems
- CE marked in accordance with European Directive 98/79/EC
- Manufactured to BS 611 part 2
- In vitro use only