Order Entry
Germany
ContactUsLinkComponent
 
Erythromycin 98%
 
undefined
Erythromycin 98%
 

 

  • Appearance:
    White to light yellow Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤6.5 % (K.F.)
  • Sulfated ash:
    ≤0.2 %
  • HPLC:
    ≥97.5 % (sum A,B and C)
  • Specific optical rotation:
    -71° to -78° (20°C, 589 nm) (c=2, C2H5OH, 30 minutes) on dry substance