Order Entry
Germany
ContactUsLinkComponent
Industrial electrodes (pH/ATC)
Industrial electrodes (pH/ATC)
Catalog # CONSSP22Y
Supplier:  CONSORT
undefined
Industrial electrodes (pH/ATC)
Catalog # CONSSP22Y
Supplier:  CONSORT

Specifications

  • Connection:
    S8
  • Ø×L:
    12×110 mm
  • For:
    Alkaline solutions, high temperature fluids, photo baths, ink
  • Type:
    SP23Y
  • Description:
    pH electrode, industrial, high temperature
  • Material:
    Glass
  • Diaphr.:
    Double junction
  • Electrolyte:
    Sealed
  • Pk:
    1
  • Temp.:
    +5...+110 °C
  • pH:
    0 - 14

Specifications

About this item