Order Entry
Germany
ContactUsLinkComponent
Dial thermo-hygrometer
Dial thermo-hygrometer
Catalog # ALLA74500-001-BL
Supplier:  Alla France
undefined
Dial thermo-hygrometer
Catalog # ALLA74500-001-BL
Supplier:  Alla France

Specifications

  • Ø:
    90 mm
  • Range:
    –30...+60 °C; 0 - 100% RH
  • Description:
    Dial thermo-hygrometer
  • Division:
    1 °C; 5 % RH
  • Pk:
    1

Specifications

About this item

Dial thermo-hygrometer, packed in a blister.