Insulin syringes, Omnican® 20
Catalog # 612-0140
Supplier: B. Braun
Specifications
- Ext.Ø:0,30 mm
- For:U-40 insulin
- Capacity:0,5 ml
- Description:Insulin syringe, with integrated needle
- Length:8 mm
- Graduation:0,0125 ml
- Pk:100
Specifications
About this item
Insulin syringe made of PP/PS with round shaped cylinder with black scale.
- Piston with double sealing ring
- Protective caps at the ends of the syringe for sterility
- Integral piston stops
- Latex-free
The crystal-clear barrel of the syringe makes sure that air bubbles are easily identified.