Gaskets for screw caps
Catalog # WITG0.180.012
Supplier: witeg Labortechnik
Specifications
- Ø:29 mm
- For:11,0 - 13,0 mm Ø tubes, GL 32 screw thread
- Hole Ø:12 mm
- Pk:1
Specifications
About this item
Silicone with PTFE washers
- Temperature resistant from −200 to +250 °C
- Very good chemical resistance
- Easy handling
For threaded connection caps with hole and GL thread.