Order Entry
Germany
ContactUsLinkComponent
 
Orbital shakers, Orbital-Genie™
 
undefined
Orbital shakers, Orbital-Genie™

 

  • Catalog No:
  • SCIISI-1502
  • SCIISI-1702
  • SCIISI-1602
  • Model:
  • Orbital-Genie™ with universal ratcheting clamps
  • Orbital-Genie™ with adhering mat
  • Orbital-Genie™ with standard flask clamps
  • Speed:
  • 10 - 300 min⁻¹
  • 10 - 300 min⁻¹
  • 10 - 300 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Max. load:
  • 12 kg
  • 12 kg
  • 12 kg
  • Orbit:
  • 35 mm
  • 35 mm
  • 35 mm
  • Weight:
  • 21 kg
  • 21 kg
  • 21 kg
  • W×D×H:
  • 500×590×267 mm
  • 500×590×152 mm
  • 500×590×229 mm
  • Platform W×D:
  • 460×460 mm
  • 460×460 mm
  • 460×460 mm