Rotating tube divider, PT 200
Catalog # RETS40.412.0004
Supplier: Retsch GmbH
Specifications
- Max. feed size:= 10 mm
- Description:PT 200 drive unit supplied with 10 sample bottles ( 500 ml) and plastic collecting receptacle 30 litres.
- Seq:01
- Model:PT 200
- Container volume:250/500 ml for samples, 30 litres collector for bulk
- Feed material:Bulk materials
- Speed:50 min⁻¹
- Timer:1,3, 5, 10 - 60 min or continuous
- Weight:~36 kg
- W×D×H:520×551×1050 or 572×551×1307 mm including DR 100
- Pk:1
Specifications
About this item
The PT 200 is a rotating tube divider suitable for representative sampling and exact dividing of larger quantiies of bulk powdered and granular materials.
- Capable of batch or continuous operation
- Capable of up to 3 samples of a bulk material - depending on choice of optional bottom cone
- Adjustable dividing ratios for the three sample collector configurations
- Quick release sample outlets and easy fastening of bottom cone
Dividing process according to DIN 51701