High visibility waistcoat, Bravone 1666
Supplier: SIOEN
Certificates
About this item
Anti-static high visibility waistcoat made of 100% polyester with 100% FR PU-coating + AST. The outside material is windproof and breathable, the cotton lining inside is flame-retardant.
- Waterrepellent outer fabric, moisture attracting coating on the inside
- Good cold protection
- Can be zipped into different jackets
- Straight collar, zip closure
- Two patched pockets, one inside pocket
- Elastic drawstring in hem
Back length: 75 cm
Weight: 250 g/m²
Certifications: EN 13034 (type PB/6), EN 531 + 533, EN 1149-5, EN 471:2003, EN 14058:2004
Specifications
- Catalog No:
- SIOE1666/279/3XL
- SIOE1666/278/M
- SIOE1666/279/2XL
- SIOE1666/278/S
- SIOE1666/279/1XL
- SIOE1666/279/L
- SIOE1666/279/M
- SIOE1666/279/S
- SIOE1666/278/3XL
- SIOE1666/278/2XL
- SIOE1666/278/1XL
- SIOE1666/278/L
- Model:
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- 1666 Bravone
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- 100% polyester with 100% FR PU-coating + AST
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²