Pilot's jacket, Icon
Supplier: FRISTADS KANSAS
Certificates
About this item
Functional, two-tone winter jacket made from Beaver nylon (50% nylon, 50% cotton), a hard-wearing and tear-proof material that is resistant to dirt, oil and water. With faux fur on the collar and on the body, quilted lining in the sleeves and contrasting seams.
- Bunched edges on the sleeves and waist
- Reflective strip on the side seams
- Two breast pockets with inner compartment and flap, mobile phone pocket with zip, sleeve pocket with zip, inner pocket
- Diagonally cut front section with side pockets integrated in the seams
Weight: 410 g/m² (lined)
Specifications
- Catalog No:
- 113-3357
- 113-3358
- 113-3360
- 113-6716
- 113-3370
- 113-3372
- 113-3374
- 113-3375
- 113-3376
- 113-3354
- 113-3397
- 113-3353
- 113-3391
- 113-6720
- 113-3371
- 113-3399
- 113-6721
- 113-3349
- 113-3395
- 113-3355
- 113-3396
- 113-3393
- 113-3350
- 113-6722
- 113-3398
- 113-3383
- 113-3377
- 113-6719
- 113-3351
- 113-3392
- 113-3378
- 113-3390
- 113-3384
- 113-3379
- 113-6715
- 113-3381
- 113-3382
- 113-3385
- 113-3386
- 113-3388
- 113-3389
- 113-6718
- 113-3369
- 113-3363
- 113-3414
- 113-3364
- 113-3365
- 113-3367
- 113-3368
- 113-3361
- 113-3362
- 113-3356
- 113-6717
- 113-3413
- 113-3412
- 113-3410
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Beaver nylon (50% nylon, 50% cotton)
- Weight:
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)
- 410 g/m² (lined)