Miller® Reglex Lanyard
Catalog # DALL1003099
Supplier: HONEYWELL SAFETY
Specifications
- Ø:14 mm
- Length:3 m
- Connector type:Aluminium carabiners and automatic carabiners with a 20 mm opening
- Weight:1,63 kg
- Pk:1
Specifications
About this item
Reinforced lanyard for work positioning, suitable for tree work. The tree worker uses the lanyard together with climbing spurs to climb the tree trunk.
- Semi-rigid polypropylene rope (14 mm) with steel core to protect against chainsaw damage
- With easy-to-use stainless steel length adjuster for continuous one-handed adjustment
Certifications: EN 362.