High visibility winter overalls, Rabaul 5616
Supplier: SIOEN
Certificates
About this item
Water- and windproof overall made of Flexothane® Classic: 100% polyamide knitting with PU coating. With fixed quilted lining, knitted wind cuffs in sleeves and high frequency welded seams.
- Straight collar, foldaway hood in collar
- Zip closure under flap with press studs and at the bottom of the legs
- Two inset pockets, two inset pockets on the thigh
- Elasticated waist in the back
Weight: 180 g/m²
Certifications: EN 471 (3-2), ENV 343 (3-2)
Specifications
- Catalog No:
- SIOE5616/062/S
- SIOE5616/062/3XL
- SIOE5616/062/2XL
- SIOE5616/065/L
- SIOE5616/065/3XL
- SIOE5616/065/2XL
- SIOE5616/062/1XL
- SIOE5616/062/L
- SIOE5616/062/M
- SIOE5616/065/1XL
- SIOE5616/065/S
- SIOE5616/065/M
- Model:
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Rabaul 5616
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Cold, HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²