Order Entry
Germany
ContactUsLinkComponent
 
Elasticated lanyard with Shock Absorber, Miller® Barracuda™
  111-1395
undefined
Elasticated lanyard with Shock Absorber, Miller® Barracuda™
  111-1395

 

  • Ø:
    45 mm
  • Length:
    1,75 m
  • Connector type:
    Zinc plated steel karabiner, 17 mm opening
    Stainless steel connector clip, 30 mm opening
  • Weight:
    1,22 kg
  • Breaking strength:
    > 1500
  • Pk:
    1

 

 

This Manyard® with integrated shock absorber, anchorage clip for vertical scaffolding bars and screw-lock karabiner is the ideal fall protection device for scaffolding construction workers. As a practical fall protection system for vertical scaffolding bars, the Manyard® improves the level of safety for the user when constructing, dismantling and reconstructing scaffolding.

  • With innovative anchorage clip made from stainless steel that ensures safety and stability, even when climbing vertical scaffolding bars
  • Double gripping mechanism tightens the grip on the vertical tube as you pull down on it
  • Anchorage point above the hips provides greater freedom of movement while working
  • Polyester webbing with outer covering made from polyamide

Suitable for scaffolding bars with a diameter between 48,3 and 50 mm.

 : EN 362