Waistband trousers, Fristads® FAS-265K
Supplier: FRISTADS KANSAS
Certificates
About this item
Trousers made from FAS®, Fristads best navy blue, 100% cotton twill. Knee and front pockets are reinforced with Cordura®.
- Can be combined with KS-950 knee protection (thickness: 25 mm) and KT-952 knee protection (thickness: 13 mm)
- Two loose-hanging, detachable front pockets – one with an extra compartment, the others with 3 smaller compartments and tool loops
- Two front and back pockets, extra roomy; folding-rule pocket; pen compartment; phone pocket; tool compartment; leg pocket with flap
- Two hammer loops, one of them adjustable
- Button and loop for bladed tools
- Knee pockets; additional floor protection pocket
Material weight: 375 g/m²
Specifications
- Catalog No:
- KWIN100286941D100
- KWIN100286941D104
- KWIN100286941D108
- KWIN100286941C44
- KWIN100286941D112
- KWIN100286941C46
- KWIN100286941D116
- KWIN100286941C48
- KWIN100286941D120
- KWIN100286941C50
- KWIN100286941C52
- KWIN100286941D96
- KWIN100286941C54
- KWIN100286941C146
- KWIN100286941C56
- KWIN100286941C148
- KWIN100286941C58
- KWIN100286941C150
- KWIN100286941C60
- KWIN100286941C152
- KWIN100286941C154
- Model:
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- FAS-265K
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- 100% cotton twill
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²