Thermo gloves, Espuna 43560
Supplier: ESPUNA ET CIE
Certificates
About this item
These durable gloves are made of water repellent cow grain leather and split leather. With technical woollen duffel lining.
- Water, grease and oil resistant
- Cuff is adjustable via Velcro
- Cold resistant down to –200 °C
Ideal for people working in cold storage and transportation, as well as for drivers and order pickers.
Weight: 433 g
Gewicht: 433 g
EN 388 3132, EN 511 22
Certifications: EN 388 (3233X), EN 511 (22X), EN 407 (434444).
Specifications
- Catalog No:
- ESPU43560/11
- 112-4601
- 112-2064
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Liner material:
- Wool
- Wool
- Wool
- Cuff style:
- Hook & loop/Velcro® fastening
- Hook & loop/Velcro® fastening
- Hook & loop/Velcro® fastening
- Cuff length:
- 200 mm
- 200 mm
- 200 mm
- EN norm:
- EN 388 (3233X), EN 511 (22X), EN 407 (434444)
- EN 388 (3233X), EN 511 (22X), EN 407 (434444)
- EN 388 (3233X), EN 511 (22X), EN 407 (434444)