Order Entry
Germany
ContactUsLinkComponent
Safety helmets, Vulcan
Safety helmets, Vulcan
Catalog # 111-1523
Safety helmets, Vulcan
Catalog # 111-1523

Specifications

  • Colour:
    Yellow
  • Description:
    Safety helmet, heat resistant
  • Pk:
    1

Specifications

About this item

Heat resistant thermoset helmet made from glass fibre reinforced polyester resin. Ideal for use in industries that generate heat.

  • With six point terylene inner cradle
  • Front sweatband made from brushed nylon fabric
  • Temperature resistant up to 200 °C
  • Ear protection, face protection shield and chin strap available as accessories

Size: 510 to 630 mm

Weight: 375 g

EN 397, 440 V, –30 °C, lateral deformation (LD), molten metal (MM)

Certifications: EN 397, 440 V, –30 °C, lateral deformation (LD), molten metal (MM)