Burn gel dressing
Burn gel dressing, 100×100 mm
Catalog # 118-0224
Supplier: ORKLA CARE
Jump to:
Product Details & Documents
This burn gel provides rapid cooling and effective pain relief for burns. The dressing can be used for surface and partially deep burns, scalds, sunburn, electrical burns and itching, caused by, for example, stinging nettles, jellyfish or insect bites. It cools as effectively as running water and thus speed up the healing process.
- Water-soluble, non toxic gel
- Contains water-based (>90% water) gel with natural antiseptic tea tree oil (Melaleuca Oil)
- Cold reduces the pain and swelling and prevents the injury from penetrating the skin deeper
- Especially suitable for areas which do not have clean running water
L×W×H (dressing box): 125×35×65 mm.
Documents
VWR® for Lab Safety
Product Literature
Specifications
- Description:Burn gel dressing, 100×100 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



