Order Entry
Germany
ContactUsLinkComponent
 
Vacu-rack, SP Bel-Art
  BELAH189770000
undefined
Vacu-rack, SP Bel-Art
  BELAH189770000

 

  • No. of Holes:
    143
  • W×D×H:
    479×152×203 mm
  • Pk:
    1

 

 

PP.

  • Accepts tubes up to 102 mm long
  • Coloured tube stopper suspends the tube in its channel and offers immediate visual color identification
  • Three side openings support needle holders
  • Chemical and corrosion resistant

This rack is an ideal accessory for blood drawing. Keep 1 or 2 channels open for stacking blood samples in sequential order. Organise 143 vacuum-type syringe tubes; 80 tubes 12,7 mm (¹/₂") Ø and 63 tubes 16 mm (⁵/₈") Ø.