Water bath, digital, WB-436 D
Catalog # 614-2062
Supplier: GERBER FUNKE
Specifications
- Heating capacity:1,0
- Temperature Range:< 100 °C
- Weight:10 kg
- Capacity:16 l
- W×D×H:331×396×265 mm
- Bath W×D×H:290×300×190 mm
- Pk:1
- Type:WB-436 D
Specifications
About this item
Digital water bath with stainless steel inner and outer casing. Heating elements are located separately within the casing. Ideal for dairy use, wide range of accessories is available, it is recommended to use distilled water with the bath.
- Digital temperture control and selectable display of set and actual temperature
- PT100 sensor
- Timer 1 to 99 min with audible alarm
- Overheating protection (even when bath is empty)