Iron standard solution, 10000 mg/L Fe in 5% hydrochloric acid (from Fe) standard for AAS and ICP
JOBIPLFE1-3X
:
- Concentration:10000 mg/L
- Matrix:5% HCl
- Pack type:Glass bottle
- Pk:500 mL
- Element:Iron
- Symbol:Fe
: Traceable to SRM from NIST