Gallium standard solution, 1000 mg/L Ga in 0,5 M nitric acid with hydrochloric acid (max. 1%) (from Ga) standard for ICP
KRAF03722.0000
:
- Concentration:1000 mg/L
- Matrix:0,5 M HNO₃
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Gallium
- Symbol:Ga
: Traceable to NIST