VWR®, Trousers for Ladies and Men, Polyester/Cotton
These straight trousers are made of 65% polyester and 35% cotton. They are suitable for use in laboratories, hospitals, nursing homes and other medical areas. Ideal in combination with the VWR® tunics.
- With two side and two back pockets
- Elasticated waistband with button and zip closure can be manually adjusted for a perfect fit
- Men's trousers also feature belt loops
- Washable at 95 °C, suitable for industrial laundering
Colour: White
Density: 215 g/m²
Approved in accordance with Oeko-Tex® Standard 100.
: Approved in accordance with Oeko-Tex® Standard 100.
- Catalog No:
- 113-1887
- 113-1879
- 113-5996
- 113-6181
- 113-1886
- 113-1894
- 113-1895
- 113-1888
- 113-1889
- 113-1890
- 113-1891
- 113-1881
- 113-1893
- 113-1880
- 113-1878
- 113-1896
- 113-1882
- 113-1883
- 113-1884
- 113-1892
- 113-1877
- 113-1885
- Garment application:
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Laboratory, Clinical
- Gender:
- For men
- For ladies
- For men
- For ladies
- For ladies
- For men
- For men
- For men
- For men
- For men
- For men
- For ladies
- For men
- For ladies
- For ladies
- For men
- For ladies
- For ladies
- For ladies
- For men
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton