VWR®, ESD Trousers
Supplier: VWR Collection
Certificates
About this item
These trousers for men and women are made of 63% polyester, 35% cotton and 2% resistant fibre (carbon). The special material mix provides the permanent anti-static/ESD features. The trousers are therefore suitable for all kind of applications in electronic manufacturing areas.
- With two side pockets and two back pockets
- Adjustable width for more comfort
- Men's trousers also feature a belt loop
- Washable at 60 °C, suitable for industrial laundering
Perfect for wearing in combination with the VWR® ESD coats.
Colour: White
Density: 190 g/m²
Certifications: EN 1149-5, EN 61340-5-1, Oeko-Tex® Standard 100
Specifications
- Catalog No:
- 113-1921
- 113-1919
- 113-1920
- 113-1936
- 113-1931
- 113-1935
- 113-1929
- 113-1934
- 113-5997
- 113-1923
- 113-1926
- 113-1927
- 113-1898
- 113-1928
- 113-1899
- 113-1922
- 113-1930
- 113-1933
- 113-1924
- 113-1932
- 113-1925
- Garment application:
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Cleanroom, Electronics/semi-conductor, Industrial
- Risk area:
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Anti-static, ESD
- Gender:
- For ladies
- For ladies
- For ladies
- For men
- For men
- For men
- For men
- For men
- For men
- For ladies
- For ladies
- For men
- For ladies
- For men
- For ladies
- For ladies
- For men
- For men
- For ladies
- For men
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- 63% polyester, 35% cotton and 2% resistant fibre (carbon)
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²