VWR®, HACCP Coats, Polyester/Cotton
Supplier: VWR Collection
Certificates
About this item
These reusable coats comply with HACCP requirements and are, therefore, suitable for food contact applications. Made of a blend of 65% polyester and 35% cotton, they feature a stand-up collar, two-step adjustable cuffs, two inside side pockets and one inside breast pocket.
- Ideal for use in food handling, preparation and food manufacturing industries
- Concealed press stud fastening
- Women's coat has a fitted design
- Washable at 95 °C, suitable for industrial laundering
Density: 215 g/m²
Colour: White.
DIN 10524
Certifications: DIN 10524.
Specifications
- Catalog No:
- 113-1815
- 113-1807
- 113-1823
- 113-5993
- 113-1808
- 113-1806
- 113-1809
- 113-1819
- 113-1812
- 113-1814
- 113-1818
- 113-1805
- 113-1817
- 113-1813
- 113-1816
- 113-1810
- 113-1822
- 113-1811
- 113-1821
- 113-1804
- 113-1820
- Garment application:
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Laboratory, Food
- Gender:
- For men
- For ladies
- For men
- For men
- For ladies
- For ladies
- For ladies
- For men
- For ladies
- For men
- For men
- For ladies
- For men
- For ladies
- For men
- For ladies
- For men
- For ladies
- For men
- For ladies
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²