VWR®, ESD Coats
Supplier: VWR Collection
Certificates
About this item
These reusable coats for women and men are made of 63% polyester, 35% cotton and 2% carbon, which provides anti-static protection. All models feature two-step adjustable cuffs, two side pockets, one breast pocket, tailored collar and concealed press stud fastening.
- ESD features: Anti-static fabric that is suitable for handling of electronic parts
- With side slit
- Women's style: Fitted and with back belt
- Washable at 60 °C, suitable for industrial laundering
Density: 190 g/m²
Colour: White
EN 1149-5, EN 61340
Certifications: EN 1149-5, EN 61340
Specifications
- Catalog No:
- 113-1795
- 113-5992
- 113-1785
- 113-1784
- 113-1794
- 113-1783
- 113-1793
- 113-1796
- 113-1789
- 113-1788
- 113-1787
- 113-1786
- 113-1802
- 113-1798
- 113-1792
- 113-1791
- 113-1799
- 113-1800
- 113-1790
- 113-1797
- 113-1801
- Garment application:
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Laboratory, Industrial
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- For men
- For men
- For ladies
- For ladies
- For men
- For ladies
- For men
- For men
- For ladies
- For ladies
- For ladies
- For ladies
- For men
- For men
- For ladies
- For ladies
- For men
- For men
- For ladies
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- 63% Polyester, 35% Cotton and 2% Carbon
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²