VWR®, Ladies' Coats, Cotton or Polyester/Cotton
These reusable coats for women are either made of 100% cotton or 65% polyester/35% cotton. Both fabrics are robust, tear resistant and durable. The coats are available with a tailored or stand-up collar.
- Concealed press stud fastening and two-step adjustable cuffs
- Two side pockets and one breast pocket
- Fitted style, with back belt and side slit
- Washable at 95 °C, suitable for industrial laundering
Density: 215 g/m²
Colour: White
Approved in accordance with Oeko-Tex® Standard 100.
: Approved in accordance with Oeko-Tex® Standard 100.
- Catalog No:
- 113-1690
- 113-1683
- 113-1684
- 113-1685
- 113-1697
- 113-1696
- 113-1691
- 113-1712
- 113-1711
- 113-1710
- 113-1686
- 113-1687
- 113-1699
- 113-1698
- 113-1689
- 113-1714
- 113-1720
- 113-1693
- 113-1716
- 113-1694
- 113-1709
- 113-1717
- 113-1695
- 113-1708
- 113-1718
- 113-1715
- 113-1707
- 113-1722
- 113-1692
- 113-1702
- 113-1701
- 113-1682
- 113-1719
- 113-1688
- 113-1706
- 113-1705
- 113-1704
- 113-1721
- 113-1713
- 113-1703
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 100% cotton
- 65% polyester/35% cotton
- 100% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 100% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 100% cotton
- 65% polyester/35% cotton
- 100% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
- 215 g/m²
CE_VWR_COAT_LADIES_COTTON_STANDUP_COLLAR.pdf CE_VWR_COAT_LADIES_COTTON_TAILORED_COLLAR.pdf CE_VWR_COAT_LADIES_POLYCOTTON_STANDUP_COLLAR.pdf CE_VWR_COAT_LADIES_POLYCOTTON_TAILORED_COLLAR.pdf EUDoC_portal_info